Beli cover glass mikroskop di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Tokyo Glass Kikai (TGK) Cover GlassesDeskripsi:With the same dimensions, there is No. 1S (thickness: 0.15 to 0.18 mm) and No. 2 (thickness: 0.17 to 0.25 mm). The price and quantity are the same.
- OneLab Microscope Slides Object GlassDeskripsi:Box Object Glass merk OneLabBahan plastik dilengkapi sekat di dalamnya untuk meletakkan object glass berjajar vertikalNOMOR IZIN EDAR: YF.05.05/2/404/2009
- DURAN Cover Slips Borosilicate GlassDeskripsi:DURAN Group cover slips are made from pure white borosilicate glass (D 263® M) i.e. absorption-free in the visible spectral range. Cover slips are used as covering material and for fixing preparations during microscopic examinations. They also ensure the distribution of droplets on the microscope slide.
- Marienfeld Cover GlassDeskripsi:Cover / Deck Glass digunakan untuk melindungi atau menutup sampel yang akan diamati dalam praktikum. Alat ini berbentuk penutup kaca bagian datar yang tipis dari bahan transparan, ukurannya berupa persegi atau persegi panjang.Alat ini ditempatkan di atas objek untuk dilihat dengan mikroskop digunakan untuk melindungi atau untuk menutup sampel yang akan diamati dalam praktikum.Biasanya alat ini digunakan pada laboratorium, instansi kesehatan, rumah sakit dll.
- NEST Cover Glassatribut:
- Thickness (mm): 0.17
- OneLab Microscope Cover GlassDeskripsi:Cover Glass, Penutup kaca preparat merk OneLabUkuran:Awas mudah pecah
- GEA Microscope Slide GEA Brandatribut:
- Size (mm): 25.4x76.2
- Thickness (mm): 1.0-1.2
- OneLab Microscope Cover GlassDeskripsi:Cover Glass, Penutup kaca preparat merk OneLabatribut:
- Size (mm): 24x24
- DURAN Microscope SlideDeskripsi:DURAN Group microscope slides are made from high quality float glass (soda-lime glass) of hydrolytic class 3. Particularly suitable for microscopic examinations. Designed for single use only. Uniform wettability due to flawless surface. It is not necessary to re-adjust the microscope.
- NORMAX Glass Ware Microscope Slide GlassDeskripsi:Slides glass are used to hold a specimen so there could be a stain for examining under the microscope.
- Incu-Shaker Mini With Non-Slip Rubber Matatribut:
- Parameter: 30-300 rpm speed, 4-65 °C temperature
- Overall WxLxH (inch): 11 (28 cm)x16.2 (41 cm)x13 (33 cm)
- Platform LxW (inch): 9.5 (23.5 cm)x11.5 (29 cm)
- Temperature Measurement Range (°C): 5 to 70
- NORMAX Microscope Slide GlassDeskripsi:Ground edges, frosted end 20mm (top and bottom)
- Sail Brand Object GlassDeskripsi:Kaca Preparat/Object Glass (Clear Glass)Ground edgesatribut:
- Glass Size (mm): 25.4x76.2 (1x3inch)
- Glass Type: Transparent
- Glass Thickness (mm): 1.0-1.2
- General Care Object GlassDeskripsi:Microscope Slide atau biasa dikenal dengan Objek Glass General care Type 7105Bisa ditulis di kaca untuk type 7105
Daftar Harga cover glass mikroskop Terbaru March 2026
| Tokyo Glass Kikai (TGK) Cover Glasses | Rp219.900 |
| NORMAX Glass Ware Microscope Cover Glass (Cover Microskop) | Rp129.900 |
| OneLab Microscope Slides Object Glass | Rp10.900 |
| DURAN Cover Slips Borosilicate Glass | Rp149.900 |
| Marienfeld Cover Glass | Rp789.900 |
| NEST Cover Glass | Rp879.900 |
| Muto Pure Chemicals Cover Glass | Rp1.699.900 |
| OneLab Microscope Cover Glass | Rp13.900 |
| GEA Microscope Slide GEA Brand | Rp41.900 |
| OneLab Microscope Cover Glass | Rp14.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































%20Cover%20Glasses/f6P109258546-1.jpg)
/P102079676-2.jpg)